discount codeFree shipping over 300

Applied at checkout

EBAC Commercial / Industrial Dehumidifier CD85, 7 Amps, 360 CFM, 56 Pints

EBAC Commercial / Industrial Dehumidifier CD85, 7 Amps, 360 CFM, 56 Pints

Item #: WBB1222406

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,344.00

Quantity

Popular item in this category

EBAC Commercial / Industrial Dehumidifier CD60, 7 Amps, 360 CFM, 56 Pints

Usually ships in 3 to 6 days

Not Yet Rated

$1,562.00

Customers Also Viewed

EBAC Commercial / Industrial Dehumidifier CD85, 7 Amps, 360 CFM, 56 Pints


The EIPL CD85 commercial / industrial dehumidifier has been designed to provide energy efficient humidity control in a wide range of applications including offices, laboratories, apartments, storage areas, restaurants, bars, museums, locker rooms, computer, telecommunication rooms, basements and crawl spaces. It is a quiet, high efficiency, high capacity unit designed to suit your HVAC needs. The configurable inlet and outlet positions ensures flexibility for all applications. Comes with 25' drainage hose capable of pumping water out 3 ft. vertically. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • Adjustable control humidistat to maintain the level of dryness
  • A convenient drain point for condensate collection of hose attachment
  • Configurable Inlet and Outlet positions
  • Inlet Filter
  • EIP's unique "Hot Gas" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Rugged, epoxy powder-coated steel chassis and housing
  • Simplicity of installation and operation with a standard 115V plug
  • Extra long power cord
  • High capacity, fully automatic, condensate pump

Product Specifications

  • BRANDEbac
  • WIDTH INCHES14
  • DEPTH INCHES24
  • HEIGHT INCHES16
  • WEIGHT LBS75
  • CONSTRUCTIONEpoxy Powder Coating
  • COLORRed / Gray
  • CFM HIGH360
  • SPEEDS1
  • VOLTAGE110
  • HERTZ (Hz)60
  • REFRIGERANTR407C
  • PINTS / DAY DEHUMIDIFICATION56
  • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)56
  • MANUFACTURER'S PART NUMBERCD85
  • LIMITED WARRANTY YEARS1
  • FEATURESPump
  • DRAINAGE HOSE LENGTH FEET25
  • DECIBELS57
  • AREA OF COVERAGE SQUARE FEET412
  • LISTING, RATING, CERTIFICATIONCE
  • DISTRIBUTOR PART NUMBER10293GR-US
  • AMPS HIGH7
  • MINIMUM TEMPERATURE °F33
  • MAXIMUM TEMPERATURE °F95
  • WATTS HIGH880
  • POWER CORD LENGTH FEET25
  • COMPRESSOR TYPERotary
  • DEFROST TYPEHot Gas Bypass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EBAC Commercial / Industrial Dehumidifier CD85, 7 Amps, 360 CFM, 56 Pints

EBAC Commercial / Industrial Dehumidifier CD85, 7 Amps, 360 CFM, 56 Pints

Item #: WBB1222406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top