discount codeFree shipping over 300

Applied at checkout

Ebac Dehumidifier Bluetooth Crawl Space 70 Pints a Day Dehumidification w/ Humidistat and Pump CS90E

Ebac Dehumidifier Bluetooth Crawl Space 70 Pints a Day Dehumidification w/ Humidistat and Pump CS90E

Item #: WBB2310664

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,652.00

Quantity

Popular item in this category

Customers Also Viewed

Ebac Dehumidifier Bluetooth Crawl Space 70 Pints a Day Dehumidification with Humidistat and Pump CS90E

The Ebac CS90E commercial/industrial dehumidifier was designed to provide energy efficient humidity control in a wide range of applications including offices, laboratories, storage areas, restaurants, bars, museums, locker rooms, computer, telecommunication rooms and basements. The small compact size of the CS90E makes perfect for remote monitoring feature (via a smartphone app) the ideal choice for installations where access is limited like loft installations and crawl spaces. It is a quiet, high efficiency, high capacity unit designed to suit your HVAC needs. The range of EIPL dehumidifiers are ideally suited to prevent condensation from forming on windows, walls and ceilings by removing excess moisture. They will also stop mold and mildew and eliminate rust and corrosion. Limited Warranty: 1 Year Parts and Labor Covered against Manufacturer’s Defect; Additional 2 Years on Sealed Components Parts Only against Manufacturer’s Defect.

Features:
  • Rugged Steel Construction
  • Bluetooth Smartphone Interface
  • Data Logging Facility
  • Hot Gas Defrost System
  • Concealed Handles
  • Auto Shut Off
  • Integral high Lift Condensate Pump

Product Specifications

  • BRANDEbac
  • WIDTH INCHES14
  • DEPTH INCHES22
  • HEIGHT INCHES15
  • WEIGHT LBS84
  • CONSTRUCTIONSteel
  • COLORBeige
  • CFM HIGH360
  • VOLTAGE115
  • PHASE1
  • HERTZ (Hz)60
  • PINTS / DAY DEHUMIDIFICATION70
  • MANUFACTURER'S PART NUMBERCS90E
  • LIMITED WARRANTY YEARS1
  • FEATURESBluetooth Smartphone Interface
  • DRAINAGE HOSE LENGTH FEET10
  • DECIBELS57
  • AUTOMATIC SHUT-OFFYes
  • LISTING, RATING, CERTIFICATIONCE
  • AMPS HIGH7
  • MINIMUM TEMPERATURE °F33
  • MAXIMUM TEMPERATURE °F95
  • REFRIGERANT TYPER407c
  • COMPRESSOR TYPERotary
  • REFRIGERATIONStandard
  • DEFROST TYPEHot Gas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ebac Dehumidifier Bluetooth Crawl Space 70 Pints a Day Dehumidification w/ Humidistat and Pump CS90E

Ebac Dehumidifier Bluetooth Crawl Space 70 Pints a Day Dehumidification w/ Humidistat and Pump CS90E

Item #: WBB2310664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top