discount codeFree shipping over 300

Applied at checkout

+

WatchDog NXT85C Dehumidifier-85 Pints, Built in Pump

WatchDog NXT85C Dehumidifier-85 Pints, Built in Pump

Item #: WBB2310576

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • WatchDog NXT Pre-Filter (Pack of 3)

    $31.95

  • WatchDog NXT Merv10 Filter (Pack of 3)

    $67.95

  • WatchDog NXT HEPA Filter (Pack of 3)

    $137.95

Price: $1,319.00

Quantity

Popular item in this category

WatchDog NXT85 Dehumidifier- 85 Pints, Gravity Drain

Usually ships in 3 to 6 days

Not Yet Rated

$1,218.00

Customers Also Viewed

WatchDog NXT85C Dehumidifier-85 Pints, Built in Pump

One big difference distinguishes the NXT85c from the NXT85 – an integrated HVAC quality condensate pump. This makes installation of the dehumidifier a breeze. Perfect for crawl spaces, basements and whole house dehumidification. With a capacity of 85 pints per day, and a COP of 2.71 L/kWh, the unit is quite effective at maintaining homes up to 15,000 ft3. In addition, the Watchdog NXT85c includes user-friendly features such as a digital display, low-temperature operation, and auto-restart. Comes with 20 ft. drainage hose capable of pumping water out 13 ft. vertically.The NXT85c is also compatible with optional upgrades including a remote control, duct collar kits, and Wi-Fi remote sensors.

Product Specifications

  • BRANDSeaira Global
  • WIDTH INCHES12
  • DEPTH INCHES21-3/4
  • HEIGHT INCHES12
  • WEIGHT LBS60
  • CONSTRUCTIONPowder Coated Metal
  • COLORWhite
  • CFM HIGH185
  • DISPLAYDigital
  • VOLTAGE115
  • HERTZ (Hz)60
  • REFRIGERANTR410A
  • PLUG TYPEGrounded
  • PINTS / DAY DEHUMIDIFICATION85
  • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)85
  • MANUFACTURER'S PART NUMBERNXT85C
  • LIMITED WARRANTY YEARS5
  • FEATURESPump
  • DRAINAGE HOSE LENGTH FEET20
  • DECIBELS59
  • AREA OF COVERAGE SQUARE FEET5000
  • LISTING, RATING, CERTIFICATIONETL
  • AMPS HIGH5.3
  • MINIMUM TEMPERATURE °F33
  • MAXIMUM TEMPERATURE °F33
  • POWER CORD LENGTH FEET10
  • COMPRESSOR TYPERotary
  • DEFROST TYPEElectronic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
WatchDog NXT Duct Kit

$77.95

WatchDog Hanging Kit

$92.95

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

WatchDog NXT Pre-Filter (Pack of 3)

$31.95

1 item(s) added to cart.

WatchDog NXT Merv10 Filter (Pack of 3)

$67.95

1 item(s) added to cart.

WatchDog NXT HEPA Filter (Pack of 3)

$137.95

1 item(s) added to cart.

WatchDog NXT Carbon Filter (Pack of 3)

$137.95

1 item(s) added to cart.

WatchDog NXT Duct Kit

$77.95

1 item(s) added to cart.

WatchDog Hanging Kit

$92.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WatchDog NXT85C Dehumidifier-85 Pints, Built in Pump

WatchDog NXT85C Dehumidifier-85 Pints, Built in Pump

Item #: WBB2310576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WatchDog NXT85C Dehumidifier-85 Pints, Built in Pump
    WatchDog NXT85C Dehumidifier-85 Pints, Built in Pump

    Be the first to know about our special deals and events!

    Top