discount codeFree shipping over 300

Applied at checkout

Speedi-Products Standard Vinyl Hose EX-SVH 04 4" X 20'

Speedi-Products Standard Vinyl Hose EX-SVH 04 4" X 20'

Item #: WBB628999

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Popular item in this category

Speedi-Products Standard Vinyl Hose EX-SVH 03 3" X 20'

Usually ships in 5 to 8 days

Not Yet Rated

$19.95

Customers Also Viewed

Speedi-Products Standard Vinyl Hose, 4" X 20'

Speedi-Products 4" x 25' Standard White Vinyl Flexible Hose. Used only for Exhaust Fan Applications Providing Good Airflow and Easy Connect ability. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Flexible Vinyl Duct can be used for bathroom fan exhaust or fresh air intakes.
  • Do not use for Dryer Venting
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • COLORWhite
  • CONSTRUCTIONVinyl
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-SVH 04
  • OUTSIDE HEIGHT INCHES4
  • OUTSIDE LENGTH INCHES20
  • OUTSIDE THICKNESS INCHES4
  • TYPEVinyl Hose
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Deb

    Date: March 23, 2018

    vinyl hose
    Your review:
    We used this as part of a costume in a play! It worked great.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Standard Vinyl Hose EX-SVH 04 4" X 20'

Speedi-Products Standard Vinyl Hose EX-SVH 04 4" X 20'

Item #: WBB628999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top