Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pearson Velocity Blower/Extractor, 230V, 2443 CFM High

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Pearson Velocity Blower/Extractor, 230V, 2443 CFM High

Item #: WBB1897147

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 467.95
Product Information
Customer Review
Product Q&A
Pearson Velocity Blower/Extractor, 230V, 2443 CFM High

The Next Generation Industrial Ventilator is ideal for use in confined space areas that require the toughest ventilator around. The newly designed Velocity will handle your most demanding industrial needs. Regardless of your industry or application. Shipyard, water restoration, manufacturing, underground utility work, or tank purging, the Velocity will outperform similar ventilators in the industry. Velocity will outperform similar ventilators in the industry.

Features:
  • Weighs only 32 lbs
  • CFM Rating of 2518
  • Stackable (increases capacity, reduces storage space)
  • Connect up to 125' of straight duct

Documents are in PDF format

Product Specifications

    • BRANDPearson
    • CFM HIGH1,912
    • COLOR FINISHSafety Orange
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONVelocity 230V Blower/Extractor
    • FAN DIAMETER INCHES12
    • FAN TYPEAxial Blower/Extractor
    • HEIGHT INCHES21
    • HERTZ (HZ)60
    • HORSEPOWER1-1/2
    • LENGTH INCHES19
    • LIMITED WARRANTY YEARS2
    • MANUFACTURERS PART NUMBERVelocity-230V
    • MOTOR TYPEElectric
    • RPM HIGH3,000
    • SPEEDS1
    • VOLTAGE230
    • WEIGHT LBS26
    • WIDTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed