Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Grille is not included

Airmaster 10" Direct Drive Low Pressure All Purpose Wall Fan

Airmaster 10" Direct Drive Low Pressure All Purpose Wall Fan

Item #: WBB502470

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
10" Direct Drive Low Pressure All Purpose Wall Fan

  • High Efficiency
  • Low Operating Cost
  • Commercial Duty
  • Totally Enclosed Motor

Product Specifications

    • BRANDAirmaster Fan
    • CFM HIGH630
    • COLORGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES6
    • FAN DIAMETER INCHES10
    • HEIGHT INCHES14
    • HORSEPOWER1/30
    • MANUFACTURER PART NUMBER24100
    • MODELAll Purpose
    • PHASE1
    • RPM HIGH1,550
    • VOLTAGE115
    • WIDTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!