TPI 10" Shutter Mounted Direct Drive Exhaust Fan CE10-DS 1/12HP 680CFM

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

TPI 10" Shutter Mounted Direct Drive Exhaust Fan CE10-DS 1/12HP 680CFM

Item #: WBB1960508

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.27
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
TPI 10" Shutter Mounted Direct Drive Exhaust Fan CE 10-DS 1/12 HP 680 CFM

Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL listed. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.
1 year limited warranty.

Documents

Documents are in PDF format

Product Specifications

    • AMPS1
    • ASSEMBLYAssembled
    • BRANDTPI
    • CFM HIGH680
    • CFM MEDIUM540
    • CFM LOW460
    • CONSTRUCTIONSteel/Aluminum
    • DEPTH INCHES5-13/16
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES10
    • HEIGHT INCHES13-1/8
    • HORSEPOWER1/12
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCE10DS
    • PHASE1
    • ROUGH OPENING INCHES10-1/2
    • SPEEDS3
    • VOLTAGE120
    • WEIGHT LBS11
    • WIDTH INCHES13-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do the shutters open automatically (mechanically or with the force or air) or do they need to be opened manually (and how)

Question Asked By: Pete , California , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $105.32 with this comparable product +
Item #: WB248448
globalindustrial.com
Ships same day.
$85.95