TPI 12" Shutter Mounted Direct Drive Exhaust Fan CE 12-DS 1/12 HP 825 CFM

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

TPI 12" Shutter Mounted Direct Drive Exhaust Fan CE 12-DS 1/12 HP 825 CFM

Item #: WBB1960509

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 216.22
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
TPI 12" Shutter Mounted Direct Drive Exhaust Fan CE 12-DS 1/12 HP 825 CFM

Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL listed. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.
1 year limited warranty.

Documents

Documents are in PDF format

Product Specifications

    • AMPS1.1
    • ASSEMBLYAssembled
    • BRANDTPI
    • CFM HIGH825
    • CFM MEDIUM710
    • CFM LOW560
    • CONSTRUCTIONSteel/Aluminum
    • DEPTH INCHES7-3/16
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES12
    • HEIGHT INCHES15-1/8
    • HORSEPOWER1/12
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCE12DS
    • PHASE1
    • ROUGH OPENING INCHES12-1/2
    • SPEEDS3
    • VOLTAGE120
    • WEIGHT LBS16
    • WIDTH INCHES15-1/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Prodcut

Your review: We have installed many of these fans in swimming pool pump rooms and have very good results. Easy to install and generates good airflow.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $110.27 with this comparable product +
Item #: WB294495
globalindustrial.com
Ships same day.
$105.95