Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech 48" Standard Duty Axial Wall Fan Kit 1SDE48EX, 3/4 HP, 115V, 3 PH, 20040 CFM

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Fantech 48" Standard Duty Axial Wall Fan Kit 1SDE48EX, 3/4 HP, 115V, 3 PH, 20040 CFM

Item #: WBB2146358

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 772.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fantech 48" Standard Duty Axial Wall Fan Kit 1SDE48EX, 3/4 HP, 115V, 3 PH, 20040 CFM

Standard duty belt drive exhaust wall fans are designed to move large volumes of air quickly at relatively low static pressures. They are ideal for light to medium duty applications such as warehouses, factories, parking garages, greenhouses, barns, mechanical rooms, gymnasiums, laundries and boiler rooms.

Features:
  • Vertical/horizontal mounting options
  • Adjustable motor mount and variable motor sheave permits easy RPM/CFM adjustment
  • Rolled venturi for maximum air performance
  • Final assembly is on-site (motor and drive pack shipped loose)
  • See the motor
Documents

Documents are in PDF format

Product Specifications

    • AMPS3.2
    • BRANDFantech®
    • CERTIFICATIONSAMCA Air, cULus
    • CFM HIGH20,040
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONStandard Duty Axial Wall Fan Kit
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES48
    • FOR USE WITH5ACC02MS
    • HEIGHT INCHES32-1/8
    • HERTZ (HZ)60
    • HORSEPOWER3/4
    • LENGTH INCHES54
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER1SDE48EX
    • MODELK45563
    • MOUNT TYPEWall
    • PEAK FAN POWER INPUT (BHP)559
    • PHASE3
    • SONES21
    • SPEED CONTROLLABLEN
    • VOLTAGE115
    • WATTS559
    • WEIGHT LBS80
    • WIDTH INCHES54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed