Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Motorized Damper 1ACC36MD, For 36" Fan

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Fantech Motorized Damper 1ACC36MD, For 36" Fan

Item #: WBB2146428

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 458.95
Product Information
Customer Review
Product Q&A
Fantech Motorized Damper 1ACC36MD, For 36" Fan

Manufactured from 14-gauge galvanized steel frame 2" deep with 1" flange. For quiet operation steel blades have felted edges. Damper is equipped with a motor to open and a spring return to close. Maximum airflow is 3500 FPM. 120/240V, 0.19/0.11A, 60 Hz. 54MD and 60MD models are 240V only.

Product Specifications

    • AMPS0.19
    • BRANDFantech®
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONMotorized Damper
    • HEIGHT INCHES3
    • HERTZ (HZ)60
    • LENGTH INCHES39
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER1ACC36MD
    • MODEL47021
    • MOUNT TYPEWall
    • PHASE1
    • VOLTAGE120
    • WEIGHT LBS67.2
    • WIDTH INCHES39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed