Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Shutter For 24" Exhaust Fans CES-24G

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

TPI Shutter For 24" Exhaust Fans CES-24G

Item #: WBB1960557

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
TPI Shutter For 24" Guard Mounted Exhaust Fan CES-24G

Features gravity close louvers to direct airflow. Made with aluminum louvers and steel frame. Weather stripping provides tighter seal.

Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BRANDTPI
    • CONSTRUCTIONAluminum/Steel
    • FAN DIAMETER INCHES24
    • HEIGHT INCHES27-1/8
    • MANUFACTURER PART NUMBERCES24G
    • WEIGHT LBS13
    • WIDTH INCHES27-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!