Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Wall Collar 1ACC30WC, 34-1/8" x 34-1/8", Galvanized Steel

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Fantech Wall Collar 1ACC30WC, 34-1/8" x 34-1/8", Galvanized Steel

Item #: WBB2146426

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Customer Review
Product Q&A
Fantech Wall Collar 1ACC30WC, 34-1/8" x 34-1/8", Galvanized Steel

An easy way to install vertically mounted supply and exhaust fans. An internal flange is provided for shutter mounting. The external flange provides a flashing for the wall opening. Galvanized steel construction.

Product Specifications

    • BRANDFantech®
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONWall Collar
    • HEIGHT INCHES19-1/2
    • LENGTH INCHES34-1/8
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER1ACC30WC
    • MODEL47018
    • MOUNT TYPEWall
    • WEIGHT LBS54
    • WIDTH INCHES34-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed