Dampers
Type
Availability
Diameter
Brand
Finish
Length
Mounting Location
Material
Width
Depth
Height
Color
Price
Diameter
48 in
Width
48 in
Height
48 in
Depth
10-1/4 in
Diameter
24 in
Width
23-3/4 in
Height
23-3/4 in
Depth
11-1/2 in
Diameter
42 in
Width
42 in
Height
42 in
Depth
10-1/4 in
Diameter
20 in
Width
20 in
Height
20 in
Depth
9 in
Diameter
36 in
Width
36 in
Height
36 in
Depth
10-1/4 in
Width
6 in
Height
6 in
Length
6 in
Diameter
20 in
Width
19-3/4 in
Height
19-3/4 in
Depth
2 in
Diameter
16 in
Width
22 in
Depth
16 in
Length
13-3/4 in
Diameter
10 in
Width
9-3/4 in
Height
9-3/4 in
Depth
2 in
Diameter
36 in
Width
36 in
Height
36 in
Depth
10-1/4 in
Diameter
16 in
Width
16 in
Height
16 in
Depth
9 in
Diameter
18 in
Width
17-3/4 in
Height
17-3/4 in
Depth
2 in
Width
7-3/4 in
Height
1/2 in
Depth
7-3/4 in
Material
Galvanized Steel
Diameter
16 in
Width
16 in
Height
16 in
Depth
9 in
Diameter
28 in
Width
27-3/4 in
Height
27-3/4 in
Depth
2 in
Diameter
6 in
Length
3-1/8 in
Material
Steel
Width
12-1/2 in
Length
12-1/2 in
Material
Galvanized Steel
Diameter
30 in
Width
30 in
Height
30 in
Depth
10-1/4 in
Diameter
4 in
Length
3-1/4 in
Material
Steel
Width
4-1/2 in
Height
8-1/2 in
Depth
7-1/4 in
Width
63 in
Height
63 in
Depth
10-1/4 in
Material
Galvanized Steel
Diameter
10 in
Length
3 in
Material
Steel
Width
11-1/4 in
Height
11-1/4 in
Length
2-1/4 in
Material
Galvanized Steel
Diameter
42 in
Width
42 in
Height
42 in
Depth
10-1/4 in
Width
7-3/4 in
Height
1/2 in
Depth
7-3/4 in
Material
Galvanized Steel
Width
5-3/4 in
Height
1/2 in
Depth
5-3/4 in
Material
Galvanized Steel
Width
29 in
Height
29 in
Length
3 in
Material
Galvanized Steel
Width
29 in
Height
29 in
Length
3 in
Material
Galvanized Steel
Diameter
11 or 12 in
Width
11 in
Height
14 in
Length
15 in
Diameter
12 in
Width
12 in
Length
12 in
Material
Steel
Width
21 in
Height
21 in
Length
3 in
Material
Galvanized Steel
Length
96 in
Diameter
5 in
Length
3-1/8 in
Material
Steel
Diameter
4 in
Width
6-1/8 in
Height
6-1/8 in
Length
11-5/8 in
Width
15 in
Height
16-7/8 in
Length
12-1/8 in
Diameter
30 in
Width
29-3/4 in
Height
29-3/4 in
Depth
2 in
Width
17 in
Length
17 in
Material
Galvanized Steel
Diameter
34 in
Width
33-3/4 in
Height
33-3/4 in
Depth
2 in
Diameter
6 in
Width
6 in
Length
10 in
Material
Steel
Width
9 in
Height
9 in
Length
2 in
Material
Galvanized Steel
Width
29 in
Height
29 in
Length
2-1/2 in
Material
Galvanized Steel
Width
11-3/4 in
Height
1/2 in
Depth
11-3/4 in
Material
Galvanized Steel