Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiberglass Wall Exhaust Shutter 10" - FGS 10

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Fiberglass Wall Exhaust Shutter 10" - FGS 10

Item #: WBB2224505

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Fiberglass Wall Exhaust Shutter 10" - FGS 10

Fiberglass Wall Shutter – The Model FGS is a rear flanged exhaust shutter for areas where corrosion is a known problem. The frame and blades are a heavy duty fiberglass pultrusion with stainless steel tie rods. Ideal for direct-drive or belt-driven exhaust fans in chemical plants and poultry/swine confinement operations. Recommended for vertical mount exhaust applications only.

Documents are in PDF format

Product Specifications

    • BRANDAir Conditioning Products
    • CONSTRUCTIONFiberglass Frame and Blades
    • FINISHMill Finish
    • FOR USE WITH10" Exhaust Fans
    • FREE AREA SQ. FT.0.57
    • INSIDE DIMENSIONS INCHES3 (Length)
    • INSIDE HEIGHT INCHES10
    • INSIDE WIDTH INCHES10
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERFGS 10
    • MOUNT TYPEVertical
    • NUMBER OF PANELS1
    • OUTSIDE HEIGHT INCHES13
    • OUTSIDE LENGTH INCHES3
    • OUTSIDE WIDTH INCHES13
    • ROUGH OPENING INCHES10.5 x 10.5
    • TYPEGravity
    • MAXIMUM VELOCITY FEET PER MINUTE2500
    • WEIGHT LBS4
    • FLANGE STYLERear Flange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!