discount codeFree shipping over 300

Applied at checkout

Speedi-Products Heavy Duty Wall Cap EX-WCHD 05 Gray 5"

Speedi-Products Heavy Duty Wall Cap EX-WCHD 05 Gray 5"

Item #: WBB629146

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Quantity

Popular item in this category

Speedi-Products Heavy Duty Wall Cap EX-WCHD 06 Gray 6"

Ships same day.

(1)

$29.95

Customers Also Viewed

Speedi-Products Heavy Duty Wall Cap, Gray, 5"

Speedi-Products 5" Heavy Duty Gray Plastic Wall Cap. Used for Exhaust or Intake Venting Systems W/Removable Damper and Wide Base Flange. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Made W/UV Stabilized Polymer Resin
  • Removable Damper and Wide Base Flange
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • COLORGray
  • CONSTRUCTIONPlastic
  • DEPTH INCHES9
  • DUCT SIZE INCHES5
  • HEIGHT INCHES9-3/4
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-WCHD 05
  • OUTSIDE HEIGHT INCHES9-3/4
  • OUTSIDE LENGTH INCHES11-7/8
  • TYPEWall Cap
  • WIDTH INCHES11-7/8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Brad

    Date: June 12, 2013

    Just what I was looking for
    Your review:
    Searched for a while on the internet to find this Wall Cap. Needed this to exhaust my portable air conditioner out the side wall instead of the window. Ordered this and shipping was great. Cut the hole and put it in now the air conditioner vents through the wall.Took about an hour and a half to install.Not many 5 inch caps are sold any where. Will order other products from company in future.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Heavy Duty Wall Cap EX-WCHD 05 Gray 5"

Speedi-Products Heavy Duty Wall Cap EX-WCHD 05 Gray 5"

Item #: WBB629146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top