discount codeFree shipping over 300

Applied at checkout

Speedi-Products Heavy Duty Wall Cap EX-WCHD 06 Gray 6"

Speedi-Products Heavy Duty Wall Cap EX-WCHD 06 Gray 6"

Item #: WBB629188

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Popular item in this category

Speedi-Products Heavy Duty Wall Cap EX-WCHD 05 Gray 5"

Ships same day.

(1)

$24.00

Customers Also Viewed

Speedi-Products Heavy Duty Wall Cap, Gray, 6"

Speedi-Products 6" Heavy Duty Gray Plastic Wall Cap. Used for Exhaust or Intake Venting Systems W/Removable Damper and Wide Base Flange. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Made W/UV Stabilized Polymer Resin
  • Removable Damper and Wide Base Flange
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • COLORGray
  • CONSTRUCTIONPlastic
  • DEPTH INCHES9
  • DUCT SIZE INCHES6
  • HEIGHT INCHES9-3/4
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-WCHD 06
  • OUTSIDE HEIGHT INCHES9-3/4
  • OUTSIDE LENGTH INCHES11-7/8
  • TYPEWall Cap
  • WIDTH INCHES11-7/8
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kenneth

    Date: February 25, 2015

    Wall Vent
    Your review:
    I was very happy with the Heavy Duty Wall Cap. It works great and looks good. It was easy to install but I had to make a wooden frame out of 1/2 x3 inch wood so it would set flush to the plank board siding. I also added a foam seal to the inside of the duct area so the flapper door sealed better.
    Pros:
    well built,
    Cons:
    only in gray, more colors ie; brown, white, black
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Heavy Duty Wall Cap EX-WCHD 06 Gray 6"

Speedi-Products Heavy Duty Wall Cap EX-WCHD 06 Gray 6"

Item #: WBB629188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top