discount codeFree shipping over 300

Applied at checkout

Speedi-Products Plastic Increaser EX-PI 34 3" To 4"

Speedi-Products Plastic Increaser EX-PI 34 3" To 4"

Item #: WBB629340

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Quantity

Popular item in this category

Speedi-Products Plastic Wide Mouth Hood EX-HWW-03 White With 11" Tail 3"

Usually ships in 7 to 10 days

Not Yet Rated

$18.25

Customers Also Viewed

Speedi-Products Plastic Increaser , 3"To 4"

Speedi-Products 3"- 4" Plastic Increaser. Used in adapting 3" to 4" to oval exhaust air duct systems for dryers, exhaust fans and range hoods that need turns through 90° and are simple to adjust. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for adapting 3" to 4" to oval exhaust air duct systems
  • Ideal for dryers, exhaust fans and range hoods
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • COLORGray
  • CONSTRUCTIONPlastic
  • DEPTH INCHES4
  • DESCRIPTION3-4" Increaser/Reducer
  • DUCT SIZE INCHES3 to 4
  • HEIGHT INCHES2-21/32
  • MANUFACTURER PART NUMBEREX-PI 34
  • OUTSIDE HEIGHT INCHES3-7/8
  • OUTSIDE LENGTH INCHES3-7/8
  • WIDTH INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Plastic Increaser EX-PI 34 3" To 4"

Speedi-Products Plastic Increaser EX-PI 34 3" To 4"

Item #: WBB629340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top