discount codeFree shipping over 300

Applied at checkout

Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVBR 310 Dark Brown

Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVBR 310 Dark Brown

Item #: WBB629423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Popular item in this category

Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVW 310 White

Usually ships in 7 to 10 days

Not Yet Rated

$28.95

Customers Also Viewed

Speedi-Products Range Hood Wall Vent 3.25"x10", Dark Brown

Speedi-Products 3.25" x 10" dark Brown Range Hood Vent Wall Cap W/Spring Return Back Draft Damper. UV Stabilized, cutaway screen option, removable damper and built in drip edge. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • UV Stabilized
  • Cutaway screen option
  • Removable damper
  • Built in drip edge.

Product Specifications

  • BRANDSpeedi-Products™
  • COLORBrown
  • CONSTRUCTIONMetal
  • DEPTH INCHES6
  • HEIGHT INCHES6
  • HOOD DIMENSION3-1/4 x 10
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-RHVBR 310
  • OUTSIDE HEIGHT INCHES6
  • OUTSIDE LENGTH INCHES12
  • TYPEWall Vent
  • WIDTH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVBR 310 Dark Brown

Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVBR 310 Dark Brown

Item #: WBB629423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top