discount codeFree shipping over 300

Applied at checkout

Speedi-Products Roof Cap Bath Exhaust Hood With Collar EX-RCEB 45 Black 4" & 5"

Speedi-Products Roof Cap Bath Exhaust Hood With Collar EX-RCEB 45 Black 4" & 5"

Item #: WBB629162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Popular item in this category

Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVW 310 White

Usually ships in 7 to 10 days

Not Yet Rated

$28.95

Customers Also Viewed

Speedi-Products Roof Cap Bath Exhaust Hood W/ Collar, Black, 4"& 5"

Speedi-Products 4"- 5" Heavy Duty Black Plastic Roof Exhaust Cap W/Molded Screen, Chatter less Flapper. Collar adapts to 4' & 5" pipe. Used W/Bath Exhaust Vent Systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Fully assembled
  • 4 and 5 " connector
  • Collar adapts to 4' & 5" pipe
  • Back draft damper
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • COLORBlack
  • CONSTRUCTIONPlastic
  • DEPTH INCHES12-7/8
  • DESCRIPTION4-5" Exhaust Cap for Bath Exhaust Systems
  • DUCT SIZE INCHES4 to 5
  • FOR USE WITHAdaptable Collar
  • HEIGHT INCHES7-5/8
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-RCEB 45
  • OUTSIDE HEIGHT INCHES10-7/8
  • OUTSIDE LENGTH INCHES12-7/8
  • TYPERoof Cap
  • WIDTH INCHES10-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Roof Cap Bath Exhaust Hood With Collar EX-RCEB 45 Black 4" & 5"

Speedi-Products Roof Cap Bath Exhaust Hood With Collar EX-RCEB 45 Black 4" & 5"

Item #: WBB629162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top