discount codeFree shipping over 300

Applied at checkout

Speedi-Products Steel Screw Clamp EX-SSC 03 3"

Speedi-Products Steel Screw Clamp EX-SSC 03 3"

Item #: WBB629000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Quantity

Customers Also Viewed

Speedi-Products Steel Screw Clamp , 3"

Speedi-Products 3" Steel Screw Clamp. Used in joining 3" exhaust air duct systems for dryers, exhaust fans and range hoods. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for joining 3" exhaust air duct systems
  • Ideal for dryers, exhaust fans and range hoods
  • Seal joints W/approved duct mastic sealants & tapes

Product Specifications

  • BRANDSpeedi-Products™
  • COLORSilver
  • CONSTRUCTIONSteel
  • DEPTH INCHES17/64
  • DESCRIPTION3" Screw Clamp
  • DUCT SIZE INCHES3
  • HEIGHT INCHES3
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-SSC-03
  • OUTSIDE HEIGHT INCHES3
  • OUTSIDE LENGTH INCHES3
  • TYPEScrew Clamp
  • WIDTH INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Steel Screw Clamp EX-SSC 03 3"

Speedi-Products Steel Screw Clamp EX-SSC 03 3"

Item #: WBB629000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top