discount codeFree shipping over 300

Applied at checkout

Speedi-Products White Hood J-Block EX-HJBW 04 4"

Speedi-Products White Hood J-Block EX-HJBW 04 4"

Item #: WBB629002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Quantity

Popular item in this category

Speedi-Products Brown Hood J-Block EX-HJBB 04 4"

Usually ships in 5 to 8 days

Not Yet Rated

$26.95

Customers Also Viewed

Speedi-Products White Hood J-Block , 4"

Speedi-Products 4" White J Block Vent Hood W/11" Tail Pipe for Brick, Siding & Stucco Applications. Weighted design helps prevent wind noise & animal entry. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • The J-Block design has a reversible trim ring to accommodate brick, siding & stucco applications
  • Weighted damper prevents wind noise and animal entry.
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • COLORWhite
  • CONSTRUCTIONPlastic / Aluminum
  • DEPTH INCHES12-1/4
  • DESCRIPTION4" J Block Vent Hood With 11" Tail Pipe
  • DUCT SIZE INCHES4
  • FOR USE WITHBrick, Siding and Stucco Applications
  • HEIGHT INCHES8-1/2
  • HVAC APPLICATIONVentilation
  • MANUFACTURER PART NUMBEREX-HJBW 04
  • OUTSIDE HEIGHT INCHES8-1/2
  • OUTSIDE LENGTH INCHES12-1/4
  • TYPEVent Hood
  • WIDTH INCHES7-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products White Hood J-Block EX-HJBW 04 4"

Speedi-Products White Hood J-Block EX-HJBW 04 4"

Item #: WBB629002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top