Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Powerfan 10'' In-Line Duct Fan VTX1000-D - 791 CFM with Dial-A-Temp Speed Control Kit

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Vortex Powerfan 10'' In-Line Duct Fan VTX1000-D - 791 CFM with Dial-A-Temp Speed Control Kit

Item #: WBB2263570

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 377.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Vortex Powerfan 10'' In-Line Duct Fan VTX1000-D - 791 CFM with Dial-A-Temp Speed Control Kit

Manufactured in Canada, the Vortex Powerfans In-Line Duct Blowers are ideal for use in general purpose exhaust and duct boosting applications. The variable speed control fan kit includes a Vortex Powerfan 791 CFM VTX1000 and a Dial-A-Temp speed control. This kit also comes with galvanized mounting brackets allowing either horizontal or vertical installation.
Documents
Documents

Documents are in PDF format

Product Specifications

    • AMPS2.28
    • APPROVALS OR CERTIFICATIONSETL/AMCA
    • BRANDVortex Powerfan
    • CFM HIGH791
    • COLOR FINISHGray Hammertone
    • CONSTRUCTIONGalvanized Steel
    • DUCT SIZE INCHES10
    • FAN DIAMETER INCHES13
    • HEIGHT INCHES13
    • HERTZ (HZ)60
    • INCLUDESInline Duct Fan & Speed Control Kit
    • LENGTH INCHES10-1/2
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER PART NUMBERvtx1000-D
    • PHASE1
    • RPM HIGH3,070
    • SONES13.3
    • VOLTAGE120
    • WEIGHT LBS12.4
    • WIDTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!