Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Powerfan 4'' Back Draft Damper BDD4

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Vortex Powerfan 4'' Back Draft Damper BDD4

Item #: WBB2263582

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25
Product Information
Warranty
Customer Review
Product Q&A
Vortex Powerfan 4'' Back Draft Damper BDD4

These back draft dampers are manufactured with galvanized steel and can be mounted directly in the ventilation duct to ease the installation. The two blades are opened by a spiral spring to prevent any malfunction. Furthermore, the dampers come with a gasket to insure a quiet and sealed operation.
Documents

Documents are in PDF format

Product Specifications

    • BRANDVortex Powerfan
    • CONSTRUCTIONGalvanized Steel
    • DUCT SIZE INCHES4
    • HEIGHT INCHES4
    • LENGTH INCHES2-15/16
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERbdd4
    • WEIGHT LBS0.4
    • WIDTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed