Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5" Centrifugal Fan Plastic Housing - 217 CFM
See all 12 items in product family

5" Centrifugal Fan Plastic Housing - 217 CFM

Item #: WBB449256

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
AFR Series Fan offer a superb approach for numerous air movement situations in residential and commercial applications. The housing is durable plastic. The fan can be used for multi-point exhaust applications including crawl spaces bathrooms, make-up air, booster fans, radon extraction and general ventilation. 217 CFM.Unit is rated for 40,000 hours of continuous operation.

Product Specifications

    • AMPS0.92
    • AMPS RANGE0-1
    • BRANDAcme Miami
    • CFM HIGH217
    • CFM RANGE200-400
    • COLORWhite
    • CONSTRUCTIONPlastic
    • DUCT SIZE INCHES5
    • HEIGHT INCHES8-11/16
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES4-15/16
    • LENGTH INCHES8-11/16
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERAFR-125
    • MAXIMUM STATIC PRESSURE1.92
    • RPM HIGH2,920
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS107
    • WIDTH INCHES9-13/16
    • WIDTH RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can this unit be installed in an outdoor environment under a deck.

Question Asked By: Bill , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result