Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Powerfan 6''L In-Line Duct Fan VTX600L-ACS - 293 CFM with Current Sensor Kit

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Vortex Powerfan 6''L In-Line Duct Fan VTX600L-ACS - 293 CFM with Current Sensor Kit

Item #: WBB2263548

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 200.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Vortex Powerfan 6''L In-Line Duct Fan VTX600L-ACS - 293 CFM with Current Sensor Kit

Manufactured in Canada, the Vortex Powerfan dryer booster kit includes a 293 CFM VTX600L inline blower, for 6 in. Dia duct, and a current sensor that will automatically turn on and off the Vortex VTX600L inline blower as required. For example, in a clothing dryer application, when the dryer goes on, the VTX600L will automatically turn on and will stay on till the dryer goes off. This will allow the dryer to perform better and more efficiently. Both, drying time and power consumption are therefore reduced.
Documents
Documents

Documents are in PDF format

Product Specifications

    • AMPS0.75
    • APPROVALS OR CERTIFICATIONSETL/AMCA
    • BRANDVortex Powerfan
    • CFM HIGH293
    • COLOR FINISHGray Hammertone
    • CONSTRUCTIONGalvanized Steel
    • DUCT SIZE INCHES6
    • FAN DIAMETER INCHES9-1/2
    • HEIGHT INCHES9-1/2
    • HERTZ (HZ)60
    • INCLUDESInline Duct Fan & Current Sensor Kit
    • LENGTH INCHES8-1/2
    • LIMITED WARRANTY YEARS10
    • MANUFACTURER PART NUMBERvtx600L-ACS
    • PHASE1
    • RPM HIGH2,970
    • SONES7.2
    • VOLTAGE120
    • WEIGHT LBS6.8
    • WIDTH INCHES9-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed