Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Contour Grille With Collar CG6, For 6" Duct

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Fantech Contour Grille With Collar CG6, For 6" Duct

Item #: WBB2146510

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25
Product Information
Customer Review
Product Q&A
Fantech Contour Grille With Collar CG6, For 6" Duct

Grilles are manufactured of flame retardant, polypropylene that resist yellowing. White matte finish can be painted to match walls or ceiling.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFantech®
    • COLOR FINISHSilver/White
    • CONSTRUCTIONPolypropylene/Galvanized Steel
    • DESCRIPTIONContour Grille With Collar
    • DUCT SIZE INCHES6
    • HEIGHT INCHES3-7/8
    • LENGTH INCHES7-3/8
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBERCG6
    • MODEL40309
    • WEIGHT LBS2
    • WIDTH INCHES7-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed