Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" In-Line Duct Fan With Metal Housing 940 CFM
See all 43 items in product family

12" In-Line Duct Fan With Metal Housing 940 CFM

Item #: WBB460905

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 377.71
Product Information
Customer Review
Product Q&A
Fantech Inline 12" Centrifugal Duct Fan Metal Housing - 940 CFM

Suitable for commercial ventilation and residential installations including kitchen range hood exhaust applications.

Product Specifications

    • AMPS3.01
    • AMPS RANGE3-4
    • APPROVALEnergy Star
    • BRANDFantech®
    • CFM HIGH940
    • COLORSilver
    • CONSTRUCTIONGalvanized Steel
    • DUCT SIZE INCHES12
    • HEIGHT INCHES16
    • HEIGHT RANGE12-24"
    • INLET/OUTLET DIAMETER INCHES12
    • LENGTH INCHES8-1/4
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERFG12XL
    • MAXIMUM STATIC PRESSURE2.74
    • PACKAGE QUANTITY1
    • RPM HIGH2,900
    • RPM HIGH RANGE2000-3000
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WATTS301
    • WIDTH INCHES16
    • WIDTH RANGE12-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need to purchase a speed controller for fan I purchased last week?

Question Asked By: RANDY , February 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result