Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inline Centrifugal 5" Duct Fan Molded Housing - 148 CFM
See all 12 items in product family

Inline Centrifugal 5" Duct Fan Molded Housing - 148 CFM

Item #: WBB460884

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.89
Product Information
Customer Review
Product Q&A
Fantech Inline Centrifugal 5" Duct Fan Molded Housing - 148 CFM

Engineered thermoplastic resin for wet locations/outdoor use. Includes mounting bracket.

Product Specifications

    • AMPS0.18
    • AMPS RANGE0-1
    • APPROVALEnergy Star
    • BRANDFantech®
    • CFM HIGH148
    • CFM RANGE1-200
    • COLORWhite
    • CONSTRUCTIONThermoplastic Resin
    • DUCT SIZE INCHES5
    • HEIGHT INCHES9-1/2
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES3-7/8
    • LENGTH INCHES9-1/2
    • LENGTH RANGE1-12"
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBERFR125
    • MAXIMUM STATIC PRESSURE0.79
    • PACKAGE QUANTITY1
    • RPM HIGH2,950
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS18
    • WIDTH INCHES6-1/8
    • WIDTH RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!