Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Inline Mixed Flow 18" Duct Fan FKD 18XL-230/460, 230/460V, 6236 CFM

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Fantech Inline Mixed Flow 18" Duct Fan FKD 18XL-230/460, 230/460V, 6236 CFM

Item #: WBB2146516

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,231.00
Product Information
Customer Review
Product Q&A
Fantech Inline Mixed Flow 18" Duct Fan FKD 18XL-230/460, 230/460V, 6236 CFM

FKD straight-through inline design fans are available in a wide range of sizes for easy installation in duct sizes from 8" to 20". Fans can be mounted at any angle at any point along the duct work. Motors are capable of operating in airstream temperatures up to 140° F. Motor bearings are permanently sealed, self lubricating ball type. FKD straight-through inline design fans are available in a wide range of sizes for easy installation in duct sizes from 8" to 20". Fans can be mounted at any angle at any point along the duct work. Motors are capable of operating in airstream temperatures up to 140° F. Motor bearings are permanently sealed, self lubricating ball type.

Features:
  • Mixed flow impeller
  • 100% speed controllable
  • Can be installed in any position
  • External rotor motor
  • Galvanized steel housing
  • Three-year warranty
  • Certified by AMCA Air, AMCA Sound and cULus
Documents

Documents are in PDF format

Product Specifications

    • AMPS4
    • BRANDFantech®
    • CERTIFICATIONSAMCA Air, AMCA Sound, cULus
    • CFM HIGH6,225
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONInline Mixed Flow Duct Fan
    • DRIVE TYPEDirect Drive
    • DUCT SIZE INCHES18
    • FOR USE WITHRPE210
    • HEIGHT INCHES27-1/4
    • HERTZ (HZ)60
    • LENGTH INCHES27-1/4
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER PART NUMBERFKD 18XL-230/460
    • MODEL40024
    • MOTOR TYPEERM
    • PHASE1
    • RPM HIGH1,700
    • SONES32
    • SPEED CONTROLLABLEY
    • SPEEDSVariable
    • VOLTAGE230 / 460
    • WATTS1873
    • WEIGHT LBS108
    • WIDTH INCHES28-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!