Fantech Inline Rectangular 24x14" Duct Fan FRD 24-14, 115V, 2318 CFM

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Fantech Inline Rectangular 24x14" Duct Fan FRD 24-14, 115V, 2318 CFM

Item #: WBB2146318

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,223.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fantech Inline Rectangular 24x14" Duct Fan FRD 24-14, 115V, 2318 CFM

The FRD Series centrifugal type exhaust/supply fans are specifically designed for large ventilation needs where space is at a premium, such as hospitals, schools, or office buildings. System balancing is easy - simple speed adjustment equalizes all vents to compensate for hot or cold spots. The compact housing design of the FRD Series allows for installation directly within rectangular ductwork (ranging from 12"x 6" ducts to 24"x14" ducts), without the need for large elbows or transitional sections. FRD Series fans are simple to install; no extra materials are required. Simply mount the fan at any angle in any point in the ductwork. The motor is mounted on a hinged door - just swing the door out for easy access to the motor and wiring connections.

Features:
  • Hinged door for service access
  • Terminal box with prewired electrical strip
  • 100% speed controllable
  • Airstream temperatures of up to 140° F
  • Three-year warranty
  • UL Listed and AMCA Certified
Documents

Documents are in PDF format

Product Specifications

    • AMPS5.52
    • BRANDFantech®
    • CERTIFICATIONSAMCA Air, AMCA Sound, cULus
    • CFM HIGH2,142
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONInline Rectangular 24x14" Duct Fan
    • DUCT SIZE INCHES24x14
    • FOR USE WITHRPE10, WC15
    • HEIGHT INCHES13-3/4
    • HERTZ (HZ)60
    • LENGTH INCHES28-1/2
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER PART NUMBERFRD 24-14
    • MODEL40115
    • PHASE1
    • RPM HIGH1,563
    • SONES18.2
    • SPEED CONTROLLABLEY
    • SPEEDSVariable
    • VOLTAGE115
    • WATTS633
    • WEIGHT LBS86
    • WIDTH INCHES23-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!