Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vortex Powerfan Variable Speed Motor Control AVS-8, 115V 8 Amp

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Vortex Powerfan Variable Speed Motor Control AVS-8, 115V 8 Amp

Item #: WBB2263585

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Vortex Powerfan Variable Speed Motor Control AVS-8, 115V 8 Amp

This variable speed motor control contains an On/Off line switch and a high gain RFI noise suppression filter. Suitable for motors up to 8 Amps 115 V. Applications include range hoods, vibrators, humidifiers, fireplace blowers, fans, laminar flow hoods, heat tunnel sand stirrers.
Documents

Documents are in PDF format

Product Specifications

    • APPROVALS OR CERTIFICATIONSUL
    • BRANDVari-Speed
    • COLOR FINISHSilver
    • HEIGHT INCHES4
    • LENGTH INCHES2
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERAVS-8 115
    • VOLTAGE120
    • WEIGHT LBS1
    • WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed