Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Hinge Kit 5ACC00HK, For 10"-20" Fans, Galvanized Steel

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Fantech Hinge Kit 5ACC00HK, For 10"-20" Fans, Galvanized Steel

Item #: WBB2146524

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Fantech Hinge Kit 5ACC00HK, For 10"-20" Fans, Galvanized Steel

Model 5ACC00HK suitable for 10-1/2"-20" and model 5ACC01HK suitable for 24-1/2"- 36." Allows entire fan to swing away for access to the wheel and ductwork.

Product Specifications

    • BRANDFantech®
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONHinge Kit
    • LENGTH INCHES7-1/2
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER5ACC00HK
    • MODEL47179
    • WEIGHT LBS3.99
    • WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed