Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Speed Control 5ACC06SC, 120V/6A

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Fantech Speed Control 5ACC06SC, 120V/6A

Item #: WBB2146231

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Fantech Speed Control 5ACC06SC, 120V/6A

Variable speed controller permits adjustment of air movement from 100% to approximately 50%. Can be used to operate more than one fan, if the combined total amps do not exceed the control rating. This speed control unit is suitable and intended only for use with 5DD, 5DDU, 5ADE and 2VLD ventilator models.

Product Specifications

    • AMPS6
    • BRANDFantech®
    • COLOR FINISHWhite
    • DESCRIPTIONSpeed Control
    • FOR USE WITH5DD, 5DDU, 5ADE & 2VLD Ventilator Models
    • HERTZ (HZ)60
    • LENGTH INCHES3-1/4
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER5ACC06SC
    • MODEL47189
    • PHASE1
    • VOLTAGE120
    • WEIGHT LBS0.992
    • WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed