Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Speed Control SCD7, 115V/7.5A, Decora Style, On-Off Slide Control

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Fantech Speed Control SCD7, 115V/7.5A, Decora Style, On-Off Slide Control

Item #: WBB2146539

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Fantech Speed Control SCD7, 115V/7.5A, Decora Style, On-Off Slide Control

Slide type variable speed controller with on/off switch. White Decora-style switch plate and screws included. Fits standard single gang box.

Product Specifications

    • AMPS7.5
    • BRANDFantech®
    • COLOR FINISHWhite
    • DESCRIPTIONSpeed Control
    • LENGTH INCHES4-15/16
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBERSCD7
    • MODEL411382
    • VOLTAGE115
    • WEIGHT LBS1
    • WIDTH INCHES2-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!