discount codeFree shipping over 300

Applied at checkout

Canarm 15" Three Phase Belt Drive Tube Axial Duct Fan BTA15T30033M 1/3HP, 2780 CFM

Canarm 15" Three Phase Belt Drive Tube Axial Duct Fan BTA15T30033M 1/3HP, 2780 CFM

Item #: WBB1659520

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,121.00

Quantity

Popular item in this category

Canarm 15" Three Phase Belt Drive Tube Axial Duct Fan WTA15T30033M 1/3HP, 2780 CFM

Usually ships in 25 to 28 days

Not Yet Rated

$1,391.00

Customers Also Viewed

Canarm 15" Three Phase Belt Drive Tube Axial Duct Fan BTA15T30033M 1/3HP, 2780 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The BTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. BTA models are ideally suited for applications involving clean, dry air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Cast aluminum blades

Product Specifications

  • BLADE QUANTITY6
  • BLOWER TYPETube Axial Duct Fan
  • BRANDCanarm
  • CFM HIGH2,780
  • CFM LOW2,050
  • CLASSD
  • COLORGreen
  • CONSTRUCTIONHeavy Guage Welded Steel
  • DECIBELS (DBA)61
  • DEPTH INCHES17
  • DESCRIPTION15" Three Phase Belt Drive Tube Axial Duct Fan
  • FAN DIAMETER INCHES15
  • FINISHPowder Coat
  • HEIGHT INCHES18-3/8
  • HERTZ (HZ)60
  • HORSEPOWER1/3
  • INSIDE DIMENSIONS INCHES15-3/8
  • MANUFACTURER PART NUMBERBTA15T30033M
  • MANUFACTURER WARRANTY1 Year
  • MODELBTA
  • MOUNTING LOCATIONInline Duct
  • OVERALL HEIGHT INCHES23
  • OVERALL WIDTH INCHES23
  • PHASE3
  • RPM HIGH1,850
  • TYPEFor Clean, Dry Air W/ A Max. Temp. Of 200F
  • VOLTAGE208 / 230 / 460
  • WIDTH INCHES18-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canarm 15" Three Phase Belt Drive Tube Axial Duct Fan BTA15T30033M 1/3HP, 2780 CFM

Canarm 15" Three Phase Belt Drive Tube Axial Duct Fan BTA15T30033M 1/3HP, 2780 CFM

Item #: WBB1659520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top