discount codeFree shipping over 300

Applied at checkout

Canarm 60" Three Phase Belt Drive Tube Axial Duct Fan BTA60T32000M 20HP, 75110 CFM

Canarm 60" Three Phase Belt Drive Tube Axial Duct Fan BTA60T32000M 20HP, 75110 CFM

Item #: WBB1659556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,750.00

Quantity

Popular item in this category

Customers Also Viewed

Canarm 60" Three Phase Belt Drive Tube Axial Duct Fan BTA60T32000M 20HP, 75110 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The BTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. BTA models are ideally suited for applications involving clean, dry air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Polypropylene reinforced fiberglass blades

Product Specifications

  • BLADE QUANTITY6
  • BLOWER TYPETube Axial Duct Fan
  • BRANDCanarm
  • CFM HIGH75,110
  • CFM LOW35,870
  • CLASSD
  • COLORGreen
  • CONSTRUCTIONHeavy Guage Welded Steel
  • DECIBELS (DBA)76
  • DEPTH INCHES40
  • DESCRIPTION60" Three Phase Belt Drive Tube Axial Duct Fan
  • FAN DIAMETER INCHES60
  • FINISHPowder Coat
  • HEIGHT INCHES63-3/8
  • HERTZ (HZ)60
  • HORSEPOWER20
  • INSIDE DIMENSIONS INCHES60-3/8
  • MANUFACTURER PART NUMBERBTA60T32000M
  • MANUFACTURER WARRANTY1 Year
  • MODELBTA
  • MOUNTING LOCATIONInline Duct
  • OVERALL HEIGHT INCHES67
  • OVERALL WIDTH INCHES67
  • PHASE3
  • RPM HIGH955
  • TYPEFor Clean, Dry Air W/ A Max. Temp. Of 200F
  • VOLTAGE208 / 230 / 460
  • WIDTH INCHES63-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canarm 60" Three Phase Belt Drive Tube Axial Duct Fan BTA60T32000M 20HP, 75110 CFM

Canarm 60" Three Phase Belt Drive Tube Axial Duct Fan BTA60T32000M 20HP, 75110 CFM

Item #: WBB1659556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top