Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Versa-Kool 42" Circulation Fan VK42 w/Solid Housing & Mount 1/2 HP, 14850 CFM, 115/230V

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Versa-Kool 42" Circulation Fan VK42 w/Solid Housing & Mount 1/2 HP, 14850 CFM, 115/230V

Item #: WBB2274996

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 439.95
Product Information
Warranty
Customer Review
Product Q&A
Versa-Kool 42" Circulation Fan VK42 w/Solid Housing & Mount 1/2 HP, 14850 CFM, 115/230V

Reduce heat stress and improve air quality with Schaefer's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application. You don't hear them. You don't see them. You only feel them! Also known as Horizontal Air Flow (HAF) fans, these fans move air in a coherent horizontal pattern creating a gentle 'racetrack' air flow pattern needed in greenhouses to maximize heat distribution and humidity control by mixing the air, from ceiling to floor. Made in the United States.

Features and Benefits:
  • Deep guard design for unmatched performance, low noise levels and safety without sacrificing airflow
  • Matched high quality motors and blades for maximum efficiency
  • Powder coated steel guards for increased durability and corrosion resistance
  • Powder coated steel mounting bracket and power cord included
  • Wide variety of mounting options available for flexible and easy installation
  • Two year warranty
  • Made in the USA


Product Specifications

    • BRANDSchaefer
    • CFM HIGH14,850
    • FAN DIAMETER INCHES42
    • WEIGHT LBS75
    • MANUFACTURER'S PART NUMBERVK42
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene (Housing)
    • HORSEPOWER1/2
    • FAN TYPECirculation
    • RPM HIGH 825
    • AMPS7/3.5
    • HERTZ (HZ)60
    • VOLTAGE115 / 230
    • SPEEDS1
    • DRIVE TYPEDirect Drive
    • LIMITED WARRANTY YEARS2
    • APPROVALS OR CERTIFICATIONSMotor - UL/CSA
    • BLADE TYPEGalvanized Steel
    • BLADE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!