Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac 1030000 Air Management System, 235 CFM, 120V, 10Ft. Cord

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Shop-Vac 1030000 Air Management System, 235 CFM, 120V, 10Ft. Cord

Item #: WBB1922686

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 190.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Shop-Vac 1030000 Air Management System, 235 CFM, 120V, 10Ft. Cord

Air management system. Features: super quiet operation by long life induction motor, superior airflow (235 cfm) over filter area, efficient cleaning from 2 stage filter system, lightweight enough to carry right to the source of the dust, durable stainless steel tank with molded poly end castings, provides 2000 sq. inches of filtration area to capture particles as small as 5 microns, 10 foot power cord with easy storage, removable end grill for convenient filter maintenance.

Product Specifications

    • BRANDShop-Air / A Shop-Vac Company
    • ASSEMBLYAssembled
    • CFM HIGH235
    • WIDTH INCHES25
    • HEIGHT INCHES17-3/4
    • DEPTH INCHES15-1/2
    • FAN DIAMETER INCHES---
    • WEIGHT LBS17
    • MANUFACTURER'S PART NUMBER1030000
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER---
    • FAN TYPEIndustrial
    • WATTS168
    • PHASE1
    • AMPS1.4
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS1
    • MOTOR TYPEOpen Air Over
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS2
    • APPROVALS OR CERTIFICATIONSUL Listed
    • DESCRIPTIONAir Management System
    • MOUNT TYPEFree-standing
    • POWER CORD TYPENEMA 5-15
    • POWER CORD LENGTH FEET10
    • PACKAGE QUANTITY1
    • MODELB1922686

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!