Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" Steel Propeller Fan With High Stand 30DSL-1/2H-3-TEFC 1/2 HP 8400 CFM
See all 264 items in product family

Americraft 30" Steel Propeller Fan With High Stand 30DSL-1/2H-3-TEFC 1/2 HP 8400 CFM

Item #: WBB183727

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,667.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Steel Propeller Fan w/ High Stand - 30"

This Industrial Floor Fan provide efficient cooling where you need it. Direct drive fan is made with all welded steel housing. Heavy duty steel fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Non-tipping heavy base for stability. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications; CSA Certified. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • ASSEMBLYAssembled
    • CFM HIGH8,400
    • WIDTH INCHES35
    • HEIGHT INCHES57
    • DEPTH INCHES30
    • FAN DIAMETER INCHES30
    • WEIGHT LBS277
    • MANUFACTURER'S PART NUMBER30DSL-1/2H-3-TEFC
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • HORSEPOWER1/2
    • FAN TYPEIndustrial
    • RPM HIGH 1,140
    • PHASE3
    • HERTZ (HZ)60
    • VOLTAGE230 / 460
    • SPEEDS1
    • MOTOR TYPETotally Enclosed
    • DRIVE TYPEDirect Drive
    • DECIBELS (DBA)80
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSCSA Certified, OSHA Compliant
    • DESCRIPTIONHigh Stand
    • MOUNT TYPEFree-standing
    • BLADE TYPESteel
    • BLADE QUANTITY4
    • PACKAGE QUANTITY1
    • MODELB183727

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result