Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MaxxAir™ 42" Barrel Fan Cover, Black, XXBF42COVERBLK

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

MaxxAir™ 42" Barrel Fan Cover, Black, XXBF42COVERBLK

Item #: WBB1964654

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
MaxxAir™ 42" Barrel Fan Cover, Black, XXBF42COVERBLK

Protects fan from accumulating excess dust when not in use. Lightweight and durable - easy to clean.

Product Specifications

    • BRANDMaxxAir™
    • HEIGHT INCHES12
    • DEPTH INCHES12
    • LENGTH INCHES3
    • WEIGHT LBS2
    • MANUFACTURER'S PART NUMBERXXBF42COVERBLK
    • COLOR FINISHBlack
    • CONSTRUCTIONNylon
    • LIMITED WARRANTY YEARS1
    • APPLICATIONIndoor/Outdoor
    • FOR USE WITHBF42BD RED, BF42BDBLKPRO
    • TYPEAccessory
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed