Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac 9041800 Loading Dock Air Circulating Kit, 16" Dia. Adapter

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Shop-Vac 9041800 Loading Dock Air Circulating Kit, 16" Dia. Adapter

Item #: WBB1922695

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 346.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Shop-Vac 9041800 Loading Dock Air Circulating Kit, 16" Dia. Adapter

16" loading dock air circulating kit. Provides continuous air circulation. Cools down hot trailers by forcing the cool air in and warm air out. The unique mounting bracket lets you easily mount the fan near any loading dock, clear of forklift traffic. With magnetic hose end mounting bracket, you're free to position the air duct hose anywhere within the dock door.

Product Specifications

    • BRANDShop-Air / A Shop-Vac Company
    • WIDTH INCHES16
    • HEIGHT INCHES16
    • LENGTH INCHES25
    • MANUFACTURER'S PART NUMBER9041800
    • COLOR FINISHSilver
    • CONSTRUCTIONPoly Pro & Metalized Polyester Film Encapasulating Steel Wire
    • DESCRIPTIONLoading Dock Air Circulating Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!