Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® CZHV20B High Velocity Cradle Fan 20"

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Comfort Zone® CZHV20B High Velocity Cradle Fan 20"

Item #: WBB1574537

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
Comfort Zone® Blower Fans

Comfort Zone® CZHV20B High Velocity Cradle Fan 20" offers three speeds and high velocity for user convenience. 360-degree adjustable vertical tilt and all metal construction provide quiet operation. Carry handle provides easy mobility. Grounded cordset meets OSHA requirements. ETL, cETL Listed.

Features:

  • 3 Speeds
  • High Velocity
  • 360° Adjustable Vertical Tilt
  • All Metal Construction
  • Quiet and Efficient
  • Carry Handle
  • Grounded Cordset Meets OSHA Requirements

Product Specifications

    • BRANDComfort Zone®
    • LENGTH INCHES23-1/4
    • WIDTH INCHES6-3/4
    • HEIGHT INCHES22-3/4
    • FAN DIAMETER INCHES20
    • CFM HIGH1,478
    • WEIGHT LBS14.5
    • PHASE1
    • WATTS204
    • HORSEPOWER.27
    • TYPERound/Self Standing
    • APPLICATIONPersonal Use
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • SPEEDS3
    • AMPS1.7
    • WIND SPEED26.7 F/S
    • APPROVALETL, cETL Listed.
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • POWER CORD LENGTH FEET5
    • MANUFACTURER'S PART NUMBERCZHV20B

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

High Velocity Cradle Fan

Your review: Great fan, we use this in a production area.

Pros: Everything!

Cons: None

Is this review helpful?

Blew Me Away!

Your review: This fan is so powerful I keep it on the lowest setting. It's keeping my server room much cooler.

Pros: powerful

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!