Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ramfan 16" Duct Coupler DC16 Stainless HD
See all 19 items in product family

Ramfan 16" Duct Coupler DC16 Stainless HD

Item #: WBB246490

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
This Duct Coupler connects two sections of duct. Constructed of stainless steel. For use with 16" diameter ducts.

Product Specifications

    • BRANDRamfan
    • HEIGHT INCHES3-3/4
    • FAN DIAMETER INCHES16
    • WEIGHT LBS1
    • MANUFACTURER'S PART NUMBERDC16
    • COLOR FINISHSliver
    • CONSTRUCTIONStainless HD
    • FAN TYPEIndustrial
    • DESCRIPTIONDuct to Duct Connector
    • PACKAGE QUANTITY1
    • MODELB246490
    • Base Model NumberB246490

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!