Shop-Vac Industrial Drum Fan 1181000, 36" Dia., 1/2 HP, Belt Drive, 12,200 CFM, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Shop-Vac Industrial Drum Fan 1181000, 36" Dia., 1/2 HP, Belt Drive, 12,200 CFM, Stainless Steel

Item #: WBB2182873

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 381.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Shop-Vac Industrial Drum Fan 1181000, 36" Dia., 1/2 HP, Belt Drive, 12,200 CFM, Stainless Steel

Shop-Vac industrial drum fans provides continous air circulation featruing high velocity air movement. These fans will move large volumes of air quickly, keeping factories and workplaces cool. They feature non-skid front feet, metal handle for portability, heavy duty wheels for mobility and non-corroding aluminum fans blades for longer life.

Features:
  • Durable stainless steel corrosion resistant housings built to last a long time
  • Non-skid front legs to keep your fan in position while operating
  • C UL US listed
  • Durable wheels for easy mobility
  • 3 and 4 blade designs provide even airflow and low noise levels
  • Non-corroding aluminum fan blades for longer life
  • 10 ft. 3 prong heavy duty power cords with cord wraps
Documents

Documents are in PDF format

Product Specifications

    • BRANDShop-Air / A Shop-Vac Company
    • ASSEMBLYAssembled
    • CFM HIGH12,200
    • CFM LOW11,000
    • WIDTH INCHES19-1/4
    • HEIGHT INCHES39-3/4
    • DEPTH INCHES29
    • FAN DIAMETER INCHES36
    • WEIGHT LBS94
    • MANUFACTURER'S PART NUMBER1181000
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER1/2
    • FAN TYPEIndustrial
    • WATTS600
    • PHASE1
    • AMPS5
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS2
    • MOTOR TYPEOpen Air Over
    • DRIVE TYPEBelt Drive
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSUL, cUL Listed
    • DESCRIPTIONIndustrial Drum Fan
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET10
    • BLADE TYPEAluminum
    • BLADE QUANTITY4
    • PACKAGE QUANTITY1
    • MODELB2182873

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!