Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ramfan 16" Intrinsically Safe Blower Model EFi50xx 1/2 HP 3200 CFM
See all 19 items in product family

Ramfan 16" Intrinsically Safe Blower Model EFi50xx 1/2 HP 3200 CFM

Item #: WBB246484

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,784.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
This 16"/ 40cm Intrinsically Safe Blower/Exhauster is ATEX certified motor is completely enclosed for safe use in adverse atmospheres. Blow or exhaust hazardous or explosive gases safely. High strength, anti-static glass reinforced ABS housing is lightweight, corrosion proof and chemical resistant. IP65 rain tested switch enclosure. Reversible Integral duct adapter. Stackable for additional Positive Pressure Ventilation. Cast aluminum turbo blade is precision balanced. 30ft/9m power cord. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDRamfan
    • CFM HIGH3,200
    • CFM MEDIUM1,935
    • WIDTH INCHES12
    • HEIGHT INCHES19
    • DEPTH INCHES18
    • FAN DIAMETER INCHES16
    • WEIGHT LBS59
    • MANUFACTURER'S PART NUMBEREA8000xx
    • COLOR FINISHBlack
    • CONSTRUCTIONConductive ABS
    • HORSEPOWER1/2
    • FAN TYPEIndustrial
    • WATTS370
    • AMPS2.1
    • HERTZ (HZ)60
    • VOLTAGE115 / 230
    • DECIBELS (DBA)90.2
    • APPROVAL / CERTIFICATIONUL Listed
    • DESCRIPTIONIntrinsically Safe Blower
    • MOUNT TYPEFree-standing
    • PACKAGE QUANTITY1
    • MODELB246484

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!