Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 18" EXP Alum Propeller Fan W/ 1 Way Swivel Yoke 18DA-1/31Y-3-EXP-1/3 HP 3450 CFM
See all 164 items in product family

Americraft 18" EXP Alum Propeller Fan W/ 1 Way Swivel Yoke 18DA-1/31Y-3-EXP-1/3 HP 3450 CFM

Item #: WBB185371

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,417.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Explosion Proof Aluminum Propeller Fan w/ 1 Way Swivel Yoke - 18"

This 1 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. Ideal for outdoor use using a severe duty, explosion proof motor. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Includes a 20" offset ceiling/wall mount. Meets OSHA specifications; CSA Certified. Three phase design. 1 Way Yoke swivels fan back and forth. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • ASSEMBLYAssembled
    • CFM HIGH3,450
    • WIDTH INCHES20
    • HEIGHT INCHES20
    • DEPTH INCHES20
    • FAN DIAMETER INCHES18
    • MANUFACTURER'S PART NUMBER18DA-1/3L-3-EXP-1Y
    • COLOR FINISHGray
    • CONSTRUCTIONSteel/Aluminum
    • HORSEPOWER1/3
    • FAN TYPEHeavy Duty Explosion Proof
    • RPM HIGH 1,725
    • PHASE3
    • VOLTAGE230
    • MOTOR TYPEExplosion Proof
    • DRIVE TYPEDirect
    • DECIBELS (DBA)76
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • APPROVAL / CERTIFICATIONUL Listed, CSA Certified, OSHA Complaint
    • DESCRIPTIONAluminum Propeller Fan w/ 1 Way Swivel Yoke
    • TYPEOne-Way
    • MOUNT TYPEWall / Ceiling
    • BLADE TYPEAluminum
    • BLADE QUANTITY6
    • MODELB185371

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result