TPI 292443,30 Inch I-Beam Mount Fan Oscillating 1/4 HP 4300 CFM
See all 19 items in product family

TPI 292443,30 Inch I-Beam Mount Fan Oscillating 1/4 HP 4300 CFM

Item #: WB292443

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 375.65

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AIR CIRCULATOR AND SPECIALTY FANS
Oscillating TPI I-Beam Fans

I-Beam Fans require 1-1/2" or longer pipe nipple for assembly (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL and cETL Listed. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • ASSEMBLYUnassembled
    • CFM HIGH4,300
    • CFM LOW3,800
    • FAN DIAMETER INCHES30
    • MANUFACTURER'S PART NUMBER292443
    • COLOR FINISHGray / Silver
    • CONSTRUCTIONSteel/Aluminum
    • HORSEPOWER1/4
    • FAN TYPEIndustrial
    • PHASE1
    • VOLTAGE120
    • SPEEDS2
    • MOTOR TYPETotally Enclosed
    • OSCILLATING/NON-OSCILLATINGOscillating
    • LIMITED WARRANTY YEARS1
    • APPROVAL / CERTIFICATIONUL & cETL Listed, OSHA Compliant
    • APPLICATIONSpot & People Cooling
    • MOUNT TYPEI-Beam
    • POWER CORD TYPESJT 3 Conductor
    • POWER CORD LENGTH FEET12
    • BLADE TYPEAluminum
    • BLADE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!