TPI AC30I,30 Inch I-Beam Mount Non-Oscillating 1/4 HP 4,300 CFM
See all 19 items in product family

TPI AC30I,30 Inch I-Beam Mount Non-Oscillating 1/4 HP 4,300 CFM

Item #: WB292442

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 293.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AIR CIRCULATOR AND SPECIALTY FANS
Non-Oscillating TPI I-Beam Fans

I-Beam Fans require 1-1/2" or longer pipe nipple for assembly (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL and cETL Listed. Horsepower rating based upon maximum speed/load

Product Specifications

    • BRANDTPI
    • CFM HIGH4,300
    • CFM LOW3,800
    • FAN DIAMETER INCHES30
    • MANUFACTURER'S PART NUMBERAC30I
    • COLOR FINISHGray / Silver
    • CONSTRUCTIONSteel/Aluminum
    • HORSEPOWER1/4
    • FAN TYPEIndustrial
    • PHASE1
    • VOLTAGE120
    • SPEEDS2
    • MOTOR TYPETotally Enclosed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSUL & cETL Listed, OSHA Compliant
    • APPLICATIONSpot & People Cooling
    • MOUNT TYPEI-Beam
    • POWER CORD TYPESJT 3 Conductor
    • POWER CORD LENGTH FEET12
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • MODEL292442

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well built

Your review: This unit offers quality product at a fair market price.

Pros: Powerful air movement

Cons: Lightweight string pool, should be heavier.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed