Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 292444,30 Inch Suspension Mount Fan Oscillating 1/4 HP 4,300 CFM
See all 15 items in product family

TPI 292444,30 Inch Suspension Mount Fan Oscillating 1/4 HP 4,300 CFM

Item #: WB292444

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 333.33

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AIR CIRCULATOR AND SPECIALTY FANS
TPI Suspension Mount Fan
Suspension Mount Fans easily hook on to rods and pipes for hanging applications. These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL and cETL Listed. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • ASSEMBLYUnassembled
    • CFM HIGH4,300
    • CFM LOW3,800
    • FAN DIAMETER INCHES30
    • MANUFACTURER'S PART NUMBER292444
    • COLOR FINISHGray / Silver
    • CONSTRUCTIONSteel/Aluminum
    • HORSEPOWER1/4
    • FAN TYPEIndustrial
    • VOLTAGE115
    • SPEEDS2
    • MOTOR TYPETotally Enclosed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1
    • APPROVAL / CERTIFICATIONUL & cETL Listed, OSHA Compliant
    • MOUNT TYPESuspension
    • POWER CORD TYPESJT 3 Conductor
    • POWER CORD LENGTH FEET12
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • MODEL292444

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed