+

Customers Also Viewed
A contemporary fan with mass appeal, the Dempsey fits flawlessly in today's modern home. The beautiful, clean finish options work together with the high contrast of angles throughout the design to create a look that will keep your space looking current and inspired. The 52-inch blade span is ideal for large rooms. We have a full collection of Dempsey fans, which means you can keep a consistent look while tailoring the size and features to each room in your house.
Features:
- WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
- Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
- 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
- Includes Fan/Light Universal Handheld Remote Control (Desert Platinum).
- Includes dimmable bulbs to give you complete control of the light output.
Product Specifications
- BRANDHunter Fan Co.
- CFM HIGH3,018
- HEIGHT INCHES8-1/16
- FAN DIAMETER INCHES52
- WEIGHT LBS19.71
- DOWNROD LENGTH INCHES3
- MANUFACTURER'S PART NUMBER59249
- COLOR FINISHNickel
- BLADE FINISHBlack Oak / Chocolate Oak
- PHASE1
- AMPS0.381
- HERTZ (HZ)60
- VOLTAGE120
- SPEEDS3
- LIMITED WARRANTY YEARSLimited Lifetime on the motor
- SERIESDempsey
- TYPEIndoor
- INCLUDESMotor, 4 Blades, Handheld Remote, 2 Downrod,
- MOUNT TYPECeiling
- BLADE QUANTITY4
- WET/DAMP/DRY RATINGDry
- BLADE PITCH13
- STYLEContemporary
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Hunter Fan 52" Sentinel Ceiling Fan with Light and Handheld Remote 59157 - Brushed Nickel
Item #: B2255943
Not Yet Rated
Usually ships in 2 to 5 days
$199.99

Hunter Fan 52" Dempsey Ceiling Fan with Handheld Remote 59249 - Brushed Nickel
$179.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Warranty